Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # 3FDC5
Zoro # G2321313
original price:
$111.69
20% off
new price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDC5
- Zoro # G2321313
- UPC # 190735283356
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Overall Width | 2.25 in |
Dimension E | 21/32 in |
Overall Length | 8 in |
Dimension D | 5 21/32 in |
Dimension B | 4 1/8 in |
Bolt Size | 1/2 in |
Dimension A | 2 1/8 in |
Dimension G | 2 1/4 in |
Dimension C | 8 in |
Overall Height | 4.125 in |
Mounting Bolt Size | 1/2 in |
Center Height | 2.125 in |
Mount Hole Center-to-Center Length | 5 21/32 in |
Bore Diameter | 1 7/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 21/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.125 in, Overall Length 8 in, Overall Width 2.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-3/16 (RPB 103-2)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-11)
- CAMOZZI #Mc202-V16, Mc Series, Lockable Isolation Valve, MODular Compact, Poppet-Type, 3/2-Way Valve, (MC202-V16)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- DAYTON 2X897 Pillow Block Bearing (2X897)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP206-20)
- Dayton Pillow Block Bearings