Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # 3FDA6
Zoro # G2493714
original price:
$49.06
7% off
new price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDA6
- Zoro # G2493714
- UPC # 190735283271
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Overall Length | 6.562 in |
Dimension B | 3 21/32 in |
Dimension E | 21/32 in |
Dimension C | 6 1/2 in |
Bolt Size | 1/2 in |
Dimension A | 1 7/8 in |
Dimension G | 1 7/8 in |
Overall Height | 3.656 in |
Dimension D | 5 in |
Overall Width | 1.875 in |
Mount Hole Center-to-Center Length | 5 in |
Center Height | 1.875 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.656 in, Overall Length 6.562 in, Overall Width 1.875 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 2 Oz. (143 AC)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (13V475SH)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDC4)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP7)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCN1)
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCP9)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCU1)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- Dayton Pillow Block Bearings