Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-5/8" Bore
Mfr # 3FCR3
Zoro # G2031522
original price:
$100.74
10% off
new price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCR3
- Zoro # G2031522
- UPC # 190735282526
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Overall Width | 2.125 in |
Bolt Size | 1/2 in |
Dimension G | 2 1/8 in |
Dimension A | 2 1/8 in |
Dimension B | 4 3/16 in |
Dimension D | 5 3/4 in |
Dimension E | 21/32 in |
Overall Length | 7.468 in |
Overall Height | 4.187 in |
Dimension C | 7 15/32 in |
Center Height | 2.125 in |
Bore Diameter | 1 5/8 in |
Mount Hole Center-to-Center Length | 5.75 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in, Overall Length 7.468 in, Overall Width 2.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1262mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1262)
- CLIMAX METAL PRODUCTS 2C-187-A Two-Piece Clamping Collar (2C-187-A)
- FLEXZILLA Pro Water Reusable Fitting, 5/8" Barb, 3 (RP900625F)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCR4)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCT5)
- DAYTON 2X529 Pillow Block Bearing (2X529)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCU6)
- DODGE P2B517-Taf-215R (037588)
- Dayton Pillow Block Bearings