Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # 3FDD8
Zoro # G1284787
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDD8
- Zoro # G1284787
- UPC # 190735283479
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Overall Width | 1.875 in |
Dimension D | 4 3/4 in |
Dimension A | 1 11/16 in |
Bolt Size | 1/2 in |
Dimension E | 21/32 in |
Overall Length | 6.5 in |
Dimension C | 6 1/2 in |
Dimension G | 1 7/8 in |
Overall Height | 3.312 in |
Dimension B | 3 5/16 in |
Center Height | 1 11/16 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 4.75 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.312 in, Overall Length 6.5 in, Overall Width 1.875 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA56-025E)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK391)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCU5)
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore (1F630)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FDD2)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FGA4)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (2X898)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 0.75-in. Bore, 1.3125 Bore Center H (UCP204-12 ZERK BOTTOM)
- Dayton Pillow Block Bearings