Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # 3FCT5
Zoro # G0573282
original price:
$47.37
13% off
new price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCT5
- Zoro # G0573282
- UPC # 190735282632
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 1/2 in |
Dimension B | 3 3/16 in |
Dimension E | 19/32 in |
Overall Length | 6.5 in |
Dimension D | 4 3/4 in |
Overall Width | 2 in |
Overall Height | 3.187 in |
Dimension C | 6 1/2 in |
Dimension A | 1 9/16 in |
Dimension G | 1 29/32 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4.75 in |
Bore Diameter | 1 3/16 in |
Center Height | 1 9/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.187 in, Overall Length 6.5 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 2.00", Needle Cam Follower, HD, Sealed, Hex (CNBH-64-SB)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- ZEP GroovyV, Anti-Seize Lubricant, 20n15, PK12 (022101)
- LOCTITE Anti-Seize, 19 oz, Brush Top Can, Paste LB 8009(TM) (209758)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCT4)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP7)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- FAFNIR Pillow Block Ball Bearing Unit (VAK 7/8)
- Dayton Pillow Block Bearings