Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-1/8" Bore
Mfr # 3FCT4
Zoro # G3093081
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCT4
- Zoro # G3093081
- UPC # 190735282625
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Dimension D | 4 3/4 in |
Overall Height | 3.187 in |
Dimension G | 1 29/32 in |
Dimension C | 6 1/2 in |
Dimension A | 1 9/16 in |
Bolt Size | 1/2 in |
Overall Length | 6.5 in |
Dimension E | 19/32 in |
Dimension B | 3 3/16 in |
Overall Width | 2 in |
Mount Hole Center-to-Center Length | 4.75 in |
Bore Diameter | 1 1/8 in |
Center Height | 1 9/16 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.187 in, Overall Length 6.5 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 29 (3L290)
- CAMOZZI Usa Frl #Filter, Regulator, Lubricator, (MC104-V01TF)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B56SDS (2B56SDS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCT5)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCR2)
- DAYTON 4X724 Pillow Block Bearing (4X724)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- DAYTON 4X725 Pillow Block Bearing (4X725)
- CLESCO PBDC-BL-062 Ball Bearing, Die-Cast Housing, Rigid (PBDC-BL-062)
- Dayton Pillow Block & Flange Bearings