Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-1/8" Bore
Mfr # 3FCP5
Zoro # G1890646
original price:
$51.14
5% off
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FCP5
- Zoro # G1890646
- UPC # 190735282458
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Overall Height | 3.312 in |
Overall Width | 1.875 in |
Dimension G | 1 7/8 in |
Dimension B | 3 5/16 in |
Overall Length | 6.5 in |
Bolt Size | 1/2 in |
Dimension A | 1 11/16 in |
Dimension D | 4 3/4 in |
Dimension E | 21/32 in |
Dimension C | 6 1/2 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/8 in |
Mount Hole Center-to-Center Length | 4.75 in |
Center Height | 1 11/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.312 in, Overall Length 6.5 in, Overall Width 1.875 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grease Whip Hose, Assembly, 18" (GWH1800)
- CAMPBELL HAUSFELD Plug, 3/8" Auto, 1/4" Male NPT (PA101100AV)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 75mm Bore Dia., 115mm OD, 20mm W, C3 Internal Clearance (6015 2RS/C3 PRX)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCT1)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- DAYTON 1F628 Pillow Block Bearing (1F628)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- Dayton Pillow Block Bearings