Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # 3FDC9
Zoro # G1517616
original price:
$160.11
21% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FDC9
- Zoro # G1517616
- UPC # 190735283394
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Overall Length | 9.5 in |
Dimension B | 4 31/32 in |
Dimension A | 2 1/2 in |
Bolt Size | 5/8 in |
Dimension C | 9 1/2 in |
Dimension G | 2 5/8 in |
Dimension E | 25/32 in |
Overall Height | 4.968 in |
Dimension D | 6 25/32 in |
Overall Width | 2.875 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Center Height | 2.5 in |
Mount Hole Center-to-Center Length | 6 49/64 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.968 in, Overall Length 9.5 in, Overall Width 2.875 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting (CD85E12-40-B)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2061)
- GLOBAL GSC-187-Z Set Screw Collar (GSC-187-Z)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 120 Chain Size, 15 # of Teeth (120A15H X 1 1/4)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3FCN9)
- DAYTON 1F632 Pillow Block Bearing (1F632)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCR9)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- Dayton Pillow Block & Flange Bearings