Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # 3FDA7
Zoro # G0642144
original price:
$119.69
19% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDA7
- Zoro # G0642144
- UPC # 190735283288
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension C | 8 1/8 in |
Overall Length | 8.125 in |
Dimension E | 25/32 in |
Dimension B | 4 7/16 in |
Dimension G | 2 3/8 in |
Dimension A | 2 1/4 in |
Dimension D | 6 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 4.437 in |
Overall Width | 2.375 in |
Mount Hole Center-to-Center Length | 6.25 in |
Mounting Bolt Size | 1/2 in |
Center Height | 2.25 in |
Bore Diameter | 1 15/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6.25 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.437 in, Overall Length 8.125 in, Overall Width 2.375 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 48 # of Teeth (40BS48 X 1)
- PETROCHEM Synthetic EP Gear Lubricant, ISO 220 (GEARSYN EP-220-005)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- DAYTON 2X406 Pillow Block Bearing (2X406)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDD7)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3FCN9)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- Dayton Pillow Block Bearings