Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # 3FCP8
Zoro # G0954651
original price:
$40.09
9% off
new price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCP8
- Zoro # G0954651
- UPC # 190735282489
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension G | 1 7/8 in |
Dimension A | 1 11/16 |
Bolt Size | 1/2 in |
Dimension B | 3 5/16 in |
Overall Height | 3.312 in |
Dimension D | 6 1/2 in |
Overall Length | 6.5 in |
Dimension C | 6 1/2 in |
Dimension E | 4 3/4 in |
Overall Width | 1.875 in |
Center Height | 1.875 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4.75 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.312 in, Overall Length 6.5 in, Overall Width 1.875 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" M NPT, 10PCS (IC1438MB6-B10-P)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 300 psi Red (20026971)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHG6)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- DAYTON 1F630 Pillow Block Bearing (1F630)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FDC6)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- TRITAN High Temperature Pillow Block Unit, Wide Inner Rng Insert, Set Scrw, 2.000-in. Bre, 2.5 Bre Cntr H (UCP211-32HT)
- Dayton Pillow Block & Flange Bearings