Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # 3FCP7
Zoro # G0318945
original price:
$64.23
19% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCP7
- Zoro # G0318945
- UPC # 190735282472
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Overall Width | 1.688 in |
Dimension D | 6 9/16 in |
Dimension A | 1 7/8 |
Bolt Size | 1/2 in |
Dimension B | 3 21/32 in |
Overall Length | 6.562 in |
Dimension C | 6 1/2 in |
Overall Height | 3.656 in |
Dimension E | 5 in |
Dimension G | 1 7/8 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 in |
Center Height | 1 11/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.656 in, Overall Length 6.562 in, Overall Width 1.688 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke (218-357)
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCP9)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- DAYTON 1F630 Pillow Block Bearing (1F630)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDC4)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDA5)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-219)
- Dayton Pillow Block Bearings