Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # 3FCN1
Zoro # G1891084
original price:
$48.57
5% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCN1
- Zoro # G1891084
- UPC # 190735282328
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension B | 3 5/16 in |
Dimension D | 4 3/4 in |
Overall Width | 1.875 in |
Dimension E | 21/32 in |
Dimension A | 1 11/16 in |
Dimension C | 6 1/2 in |
Dimension G | 1 7/8 in |
Overall Length | 6.5 in |
Overall Height | 3.312 in |
Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4.75 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 11/16 in |
Bore Diameter | 1 1/4 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.312 in, Overall Length 6.5 in, Overall Width 1.875 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for THIEMAN 4423520 MOTOR (4423520 MOTOR)
- BREEZE Hose Clamp, Mini, SAE 20, Zinc, PK10 (3520)
- SKF SKF 6008ZZ, Single Row Ball Bearings (6008ZZ)
- COXREELS Solenoid Relay, 12 VDC (20877)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (2X403)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCP2)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore (1F628)
- DAYTON Pillow Block Bearing, Sleeve, 3/4" Bore (1F626)
- CLESCO 1 3/16 In Bore-Set Screw Type Mounted Ball Bearing-Pillow, Pbcm-Bs-118 (PBCM-BS-118)
- Dayton Pillow Block Bearings