Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # 3FCR2
Zoro # G1240827
original price:
$84.40
19% off
new price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCR2
- Zoro # G1240827
- UPC # 190735282519
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Width | 2.125 in |
Dimension A | 1 15/16 in |
Dimension D | 5 13/32 in |
Dimension C | 7 1/4 in |
Bolt Size | 1/2 in |
Overall Length | 7.25 in |
Dimension E | 21/32 in |
Overall Height | 3.843 in |
Dimension G | 2 1/8 in |
Dimension B | 3 27/32 in |
Center Height | 1 15/16 in |
Mount Hole Center-to-Center Length | 5 13/32 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 13/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.843 in, Overall Length 7.25 in, Overall Width 2.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/16" x 1/4" Nylon Plastic Flange Bearings 25PK (66432)
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCT6)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDC4)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDA6)
- DAYTON 4X723 Pillow Block Bearing (4X723)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-219)
- Dayton Pillow Block & Flange Bearings