Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # 3FCR4
Zoro # G0284654
original price:
$100.74
19% off
new price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCR4
- Zoro # G0284654
- UPC # 190735282533
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Dimension A | 2 1/8 in |
Overall Height | 4.187 in |
Dimension C | 7 15/32 in |
Bolt Size | 1/2 in |
Dimension E | 21/32 in |
Overall Length | 7.468 in |
Dimension B | 4 3/16 in |
Overall Width | 2.125 in |
Dimension G | 2 1/8 in |
Dimension D | 5 3/4 in |
Mounting Bolt Size | 1/2 in |
Center Height | 2.125 in |
Bore Diameter | 1 11/16 in |
Mount Hole Center-to-Center Length | 5.75 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in, Overall Length 7.468 in, Overall Width 2.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3006, .33HP, 3450RPM, 3PH, 60HZ, 56J, 3410M, OPEN, F1 (JM3006)
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- DAYTON 2X406 Pillow Block Bearing (2X406)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCU1)
- DAYTON 4X723 Pillow Block Bearing (4X723)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAK 1 1/4)
- Dayton Pillow Block Bearings