Shop All Mounted Linear Bearings
Dayton
Pillow Block, 2.000 In Bore, 4.750 In L
Mfr # 2CNP3
Zoro # G0952935
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Stainless Steel/Polymer Cage
- Type Open Pillow Block
- Mounting Surface to Shaft Center (In.) 2.125 in
- Dimension G 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNP3
- Zoro # G0952935
- UPC # 190735217726
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Dimension G | 4.5 in |
Dimension J | 0.625 in |
Bolt Size | 3/8 in |
Overall Width (In.) | 6 in |
Dimension K | 3.625 in |
Dimension B | 6 in |
Dimension F | 3.25 in |
Slot Width (In.) | 1 in |
Dimension H1 | 13/32 |
Mounting Hole Dia. (In.) | 0.4063 in |
Dimension E | 5.25 in |
Dimension M (In.) | 4 in |
Dimension H | 0.375 in |
Body Width (In.) | 4.5 in |
Overall Length (In.) | 4.75 in |
Mounting Hole Dia. (mm) | 0.40625 in |
Dimension O | 0.103 in |
Dimension P | 3.182 in |
Dimension C | 4.75 in |
Overall Height (In.) | 3.625 in |
Dimension A | 2.125 in |
Length (In.) | 4 3/4 in |
Inside Dia. | 2 in |
Dimension a | 2.125 in |
Flange Width | 6 in |
Overall Height | 3 5/8 in |
Overall Length | 4 3/4 in |
Body Width | 4.5 in |
Mounting Hole Diameter | 0.406 in |
Inside Diameter | 2 in |
Slot Width | 1 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 4 3/4 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 1,785 lbf, Dynamic Load Capacity 859 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size 3/8 in, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3 HT51)
- CLIMAX METAL PRODUCTS CRC-050-S Set Screw Collar (CRC-050-S)
- SMC 8mm 20mm Guided Slide Cylinder (MXQ8-20AS)
- BESTORQ Aftermarket 007-0045 POWERMATE Replacement Belt, A57 (A57)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNR2)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNR4)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- Dayton Linear Bearings & Guides