Shop All Mounted Linear Bearings
Dayton
Pillow Block, 2.000 In Bore, 10.000 In L
Mfr # 2CNR8
Zoro # G2832182
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Stainless Steel/Polymer Cage
- Dynamic Load Capacity (N) 1,718 lbf
- Bearing Type Ball
- Body Width (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNR8
- Zoro # G2832182
- UPC # 190735217832
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Body Width (In.) | 4.5 in |
Dimension K | 3.625 in |
Dimension C | 10 in |
Dimension R | 1 in |
Dimension P | 3.182 in |
Slot Width (In.) | 1 in |
Dimension E | 5.25 in |
Bolt Size | 3/8 in |
Dimension F | 8.25 in |
Overall Height (In.) | 3.625 in |
Overall Width (In.) | 6 in |
Dimension H1 | 13/32 |
Dimension G | 4.5 in |
Dimension J | 0.625 in |
Overall Length (In.) | 10 in |
Mounting Hole Dia. (mm) | 0.40625 in |
Dimension O | 0.103 in |
Mounting Hole Dia. (In.) | 0.4063 in |
Dimension H | 0.375 in |
Dimension M (In.) | 4 in |
Dimension A | 2.125 in |
Dimension S | 4.688 in |
Dimension B | 6 in |
Dimension F1 | 3.25 in |
Inside Dia. | 2 in |
Length (In.) | 10 in |
Dimension a | 2.125 in |
Flange Width | 6 in |
Overall Height | 3 5/8 in |
Overall Length | 10 in |
Mounting Hole Diameter | 0.406 in |
Slot Width | 1 in |
Inside Diameter | 2 in |
Body Width | 4.5 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 10 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 3,570 lbf, Dynamic Load Capacity 1,718 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size 3/8 in, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Hose Coupler, Coupler with check (308730-A)
- DAYTON 3L520 V-Belt, 52" Outside Length, 3/8" Top Width, 1 Ribs (3L520)
- GATES Micro-V Belts, 430J6 (430J6)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNR2)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- Dayton Linear Bearings & Guides