Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.500 In Bore, 9.000 In L
Mfr # 2CNR7
Zoro # G0743373
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Stainless Steel/Polymer Cage
- Dimension A 1.75 in
- Body Width (In.) 3.5 in
- Static Load Capacity (N) 1,808 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNR7
- Zoro # G0743373
- UPC # 190735217825
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Dimension A | 1.75 in |
Body Width (In.) | 3.5 in |
Dimension H | 0.25 in |
Dimension J | 0.5 in |
Overall Height (In.) | 2.875 in |
Dimension P | 2.519 in |
Dimension K | 2.875 in |
Dimension E | 4.125 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Dimension B | 4.75 in |
Bolt Size | 1/4 in |
Mounting Hole Dia. (mm) | 0.28125 in |
Overall Width (In.) | 4.75 in |
Dimension R | 0.75 in |
Dimension F1 | 2.5 in |
Dimension F | 6.5 in |
Dimension M (In.) | 3 in |
Dimension H1 | 9/32 |
Dimension C | 9 in |
Overall Length (In.) | 9 in |
Dimension G | 3.5 in |
Dimension O | 0.086 in |
Slot Width (In.) | 0.75 in |
Dimension S | 3.625 in |
Flange Width | 4.75 in |
Inside Dia. | 1 1/2 in |
Length (In.) | 9 in |
Dimension a | 1.75 in |
Overall Length | 9 in |
Overall Height | 2 7/8 in |
Inside Diameter | 1 1/2 in |
Body Width | 3.5 in |
Slot Width | 0.75 in |
Mounting Hole Diameter | 0.281 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 1,808 lbf, Dynamic Load Capacity 980 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size 1/4 in, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Socketless, Push In (4738-2-4B)
- D&D 85" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX850)
- FESTO Shock Absorber DYSR-12-12-Y5 (DYSR-12-12-Y5)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- Dayton Mounted Linear Bearings