Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.500 In Bore, 9.000 In L
Mfr # 2CNP9
Zoro # G0369363
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Stainless Steel/Polymer Cage
- Steady State Speed 7 fps
- Color Black, Silver
- Dimension H 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNP9
- Zoro # G0369363
- UPC # 190735217764
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Dimension H | 0.25 in |
Dimension G | 3.5 in |
Dimension H1 | 9/32 |
Dimension K | 2.875 in |
Overall Height (In.) | 3.25 in |
Dimension C | 9 in |
Overall Width (In.) | 4.75 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Overall Length (In.) | 9 in |
Mounting Hole Dia. (mm) | 0.28125 in |
Dimension E | 4.125 in |
Dimension F1 | 2.5 in |
Dimension d | 3.25 in |
Bolt Size | 1/4 in |
Dimension F | 6.5 in |
Dimension A | 1.7 in |
Dimension D | 3.25 in |
Dimension B | 4.75 in |
Body Width (In.) | 3.5 in |
Dimension J | 0.5 in |
Dimension P | 2.519 in |
Dimension a | 1.7 in |
Inside Dia. | 1 1/2 in |
Flange Width | 4.75 in |
Length (In.) | 9 in |
Overall Length | 9 in |
Overall Height | 3 1/4 in |
Inside Diameter | 1 1/2 in |
Mounting Hole Diameter | 0.281 in |
Body Width | 3.5 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 1,808 lbf, Dynamic Load Capacity 980 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size 1/4 in, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- CONTINENTAL CONTITECH 6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX560)
- GATES Truflex V-Belts, 4L620 (4L620)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- Dayton Linear Bearings & Guides