Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.500 In Bore, 3.750 In L
Mfr # 2CNP2
Zoro # G2045836
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Stainless Steel/Polymer Cage
- Steady State Speed 7 fps
- Slot Width (In.) 0.75 in
- Self-Alignment Not Self-Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNP2
- Zoro # G2045836
- UPC # 190735217719
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Slot Width (In.) | 0.75 in |
Dimension H1 | 9/32 |
Dimension F | 2.5 in |
Dimension M (In.) | 3 in |
Dimension G | 3.5 in |
Dimension B | 4.75 in |
Overall Height (In.) | 2.875 in |
Dimension E | 4.125 in |
Body Width (In.) | 3.5 in |
Dimension C | 3.75 in |
Dimension A | 1.75 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Mounting Hole Dia. (mm) | 0.28125 in |
Dimension J | 0.5 in |
Bolt Size | 1/4 in |
Dimension H | 0.25 in |
Dimension K | 2.875 in |
Dimension P | 2.519 in |
Overall Length (In.) | 3.75 in |
Overall Width (In.) | 4.75 in |
Dimension O | 0.086 in |
Inside Dia. | 1 1/2 in |
Length (In.) | 3 3/4 in |
Flange Width | 4.75 in |
Dimension a | 1.75 in |
Overall Length | 3 3/4 in |
Overall Height | 2 7/8 in |
Body Width | 3.5 in |
Inside Diameter | 1 1/2 in |
Slot Width | 0.75 in |
Mounting Hole Diameter | 0.281 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 3 3/4 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 904 lbf, Dynamic Load Capacity 490 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size 1/4 in, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reusable Hose Fitting, 1/2 in Nominal, MNPT End Style, 360 Brass Alloy (1838158K)
- BESTORQ Aftermarket CASE - I H 7895HT Replacement Belt, B143 (B143)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- Dayton Mounted Linear Bearings