Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # 2CNP8
Zoro # G1393341
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Stainless Steel/Polymer Cage
- Dimension D 2.813 in
- Dimension J 0.438 in
- Mounting Hole Dia. (mm) 0.21875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNP8
- Zoro # G1393341
- UPC # 190735217757
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension D | 2.813 in |
Dimension J | 0.438 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension B | 4 in |
Dimension E | 3.5 in |
Dimension F1 | 2 in |
Bolt Size | #10 |
Dimension F | 5.5 in |
Overall Width (In.) | 4 in |
Dimension G | 3 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension K | 2.5 in |
Dimension P | 2.122 in |
Body Width (In.) | 3 in |
Dimension d | 2.813 in |
Overall Height (In.) | 2 13/16 in |
Dimension C | 7.5 in |
Dimension A | 1.5 in |
Dimension H1 | 7/32 |
Overall Length (In.) | 7.5 in |
Dimension H | #10 |
Inside Dia. | 1 1/4 in |
Flange Width | 4 in |
Length (In.) | 7 1/2 in |
Dimension a | 1.5 in |
Overall Height | 2 7/8 in |
Overall Length | 7 1/2 in |
Mounting Hole Diameter | 0.218 in |
Body Width | 3 in |
Inside Diameter | 1 1/4 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 1,232 lbf, Dynamic Load Capacity 706 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #10, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 1.5 HP HP, 145T Frame, 230/460V Voltage, 1755 Nameplate RPM (EM3154T-G)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- DYKEM Opaque Staining Color, Gallon, Orange, (81713)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMB150-0300CS)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNR2)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- Dayton Linear Bearings & Guides