Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.250 In Bore, 3.375 In L
Mfr # 2CNP1
Zoro # G1112352
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Stainless Steel/Polymer Cage
- Retaining Ring Eaton
- Mounting Hole Dia. (mm) 0.21875 in
- Dimension H #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNP1
- Zoro # G1112352
- UPC # 190735217702
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension H | #10 |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension P | 2.122 in |
Body Width (In.) | 3 in |
Dimension F | 2 in |
Overall Height (In.) | 2.5 in |
Slot Width (In.) | 0.625 in |
Overall Width (In.) | 4 in |
Dimension G | 3 in |
Dimension E | 3.5 in |
Dimension K | 2.5 in |
Dimension O | 0.068 in |
Dimension J | 0.438 in |
Bolt Size | #10 |
Dimension A | 1.5 in |
Overall Length (In.) | 3.375 in |
Dimension B | 4 in |
Dimension M (In.) | 2.625 in |
Dimension C | 3.38 in |
Dimension H1 | 7/32 |
Dimension a | 1.5 in |
Inside Dia. | 1 1/4 in |
Length (In.) | 3 3/8 in |
Flange Width | 4 in |
Overall Length | 3 3/8 in |
Overall Height | 2 1/2 in |
Inside Diameter | 1 1/4 in |
Body Width | 3 in |
Mounting Hole Diameter | 0.218 in |
Slot Width | 0.625 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 3/8 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 616 lbf, Dynamic Load Capacity 353 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #10, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (PME30-XL-N)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- FESTO Vacuum Generator VN-14-L-T4-PQ3-VQ3-RO2-B (VN-14-L-T4-PQ3-VQ3-RO2-B)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- Dayton Mounted Linear Bearings