Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.000 In Bore, 6.000 In L
Mfr # 2CNP7
Zoro # G1835066
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Stainless Steel/Polymer Cage
- Static Load Capacity (N) 706 lbf
- For Use With Linear Motion Shafts
- Finish Standard Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNP7
- Zoro # G1835066
- UPC # 190735217740
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Overall Length (In.) | 6 in |
Dimension F1 | 1.75 in |
Dimension D | 2.188 in |
Bolt Size | #10 |
Overall Height (In.) | 2 3/16 in |
Dimension A | 1.187 in |
Dimension H | #10 |
Dimension J | 0.375 in |
Dimension d | 2.188 in |
Dimension F | 4.5 in |
Dimension H1 | 7/32 |
Body Width (In.) | 2.375 in |
Dimension C | 6 in |
Dimension K | 1.938 in |
Dimension G | 2.375 in |
Overall Width (In.) | 3.25 in |
Dimension E | 2.875 in |
Dimension P | 1.671 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension B | 3.25 in |
Inside Dia. | 1 in |
Length (In.) | 6 in |
Dimension a | 1.187 in |
Flange Width | 3.25 in |
Overall Length | 6 in |
Overall Height | 2 1/4 in |
Body Width | 2.375 in |
Inside Diameter | 1 in |
Mounting Hole Diameter | 0.218 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 706 lbf, Dynamic Load Capacity 440 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #10, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 1/2 in. 9 GPM Digital Preset Oil Control Gun (OCVF-PS-001)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 50 (H615-50K)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNR4)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- Dayton Mounted Linear Bearings