Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.000 In Bore, 2.813 In L
Mfr # 2CNN3
Zoro # G1681461
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Stainless Steel/Polymer Cage
- Dimension J 0.375 in
- Dynamic Load Capacity (Lb.) 220 lb
- Finish Standard Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNN3
- Zoro # G1681461
- UPC # 190735217634
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension J | 0.375 in |
Dimension P | 1.671 in |
Overall Height (In.) | 2 3/16 in |
Dimension H | #10 |
Overall Length (In.) | 2.813 in |
Dimension K | 1.938 in |
Dimension d | 2.188 in |
Dimension F | 1.75 in |
Dimension C | 2.81 in |
Dimension G | 2.375 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Bolt Size | #10 |
Body Width (In.) | 2.375 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension D | 2.188 in |
Dimension H1 | 7/32 |
Dimension A | 1.187 in |
Overall Width (In.) | 3.25 in |
Dimension M (In.) | 2.25 in |
Dimension O | 0.068 in |
Dimension B | 3.25 in |
Dimension E | 2.875 in |
Flange Width | 3.25 in |
Inside Dia. | 1 in |
Dimension a | 1.187 in |
Length (In.) | 2 13/16 in |
Overall Length | 2 7/8 in |
Overall Height | 2 1/4 in |
Body Width | 2.375 in |
Mounting Hole Diameter | 0.218 in |
Inside Diameter | 1 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 7/8 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 353 lbf, Dynamic Load Capacity 220 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #10, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- DIXON Air Tool Lubricant, 1 Pt. (DATL016)
- POWERDRIVE Sheave, 1" Bore, 6.25" O.D. (AK64-1)
- D&D 1962mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1962)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNR4)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- Dayton Linear Bearings & Guides