Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.750 In Bore, 2.063 In L
Mfr # 2CNN2
Zoro # G1150983
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Stainless Steel/Polymer Cage
- Mounting Hole Dia. (mm) 0.1875 in
- Dynamic Load Capacity (N) 194 lbf
- Dimension A 0.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNN2
- Zoro # G1150983
- UPC # 190735217627
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension A | 0.937 in |
Dimension C | 2.06 in |
Dimension G | 1.875 in |
Overall Height (In.) | 1.75 in |
Dimension E | 2.375 in |
Dimension K | 1.563 in |
Overall Length (In.) | 2.063 in |
Bolt Size | #8 |
Overall Width (In.) | 2.75 in |
Dimension d | 1.75 in |
Dimension H1 | 3/16 |
Dimension F | 1.25 in |
Dimension P | 1.33 in |
Body Width (In.) | 1.875 in |
Dimension J | 0.313 in |
Dimension O | 0.056 in |
Dimension M (In.) | 1.625 in |
Dimension D | 1.75 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension B | 2.75 in |
Dimension H | #8 |
Inside Dia. | 3/4 in |
Length (In.) | 2 1/16 in |
Dimension a | 0.937 in |
Flange Width | 2.75 in |
Overall Height | 1 3/4 in |
Overall Length | 2 1/8 in |
Body Width | 1.875 in |
Mounting Hole Diameter | 0.187 in |
Inside Diameter | 3/4 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 1/8 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 308 lbf, Dynamic Load Capacity 194 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #8, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 48 in. OC (A46/4L480)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- BOSTON GEAR Oil Seal 3/4 In. (27186)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNR4)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNR2)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- Dayton Mounted Linear Bearings