Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # 2CNL8
Zoro # G1360572
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Stainless Steel/Polymer Cage
- Static Load Capacity (Lb.) 352 lb
- Mounting Hole Dia. (mm) 0.15625 in
- Static Load Capacity (N) 352 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNL8
- Zoro # G1360572
- UPC # 190735217610
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Dimension M (In.) | 0.931 in |
Dimension G | 1.375 in |
Overall Length (In.) | 3.5 in |
Body Width (In.) | 1.375 in |
Dimension D | 1.25 in |
Overall Height (In.) | 1.25 in |
Dimension P | 0.931 in |
Dimension d | 1.25 in |
Dimension A | 0.687 in |
Dimension F1 | 1 in |
Dimension H1 | 5/32 |
Bolt Size | #6 |
Dimension J | 0.25 in |
Dimension C | 3.5 in |
Dimension K | 1.125 in |
Dimension F | 2.5 in |
Dimension H | #6 |
Dimension E | 1.688 in |
Dimension B | 2 in |
Overall Width (In.) | 2 in |
Dimension a | 0.687 in |
Flange Width | 2 in |
Length (In.) | 3 1/2 in |
Inside Dia. | 1/2 in |
Overall Height | 1 1/4 in |
Overall Length | 3 1/2 in |
Mounting Hole Diameter | 0.156 in |
Inside Diameter | 1/2 in |
Body Width | 1.375 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 352 lbf, Dynamic Load Capacity 230 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #6, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 1 5/16 (1.3125), Sh 1 5/16 (SH 1 5/16)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/2", PK100 (10100045-100)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90223)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- Dayton Mounted Linear Bearings