Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.500 In Bore, 1.500 In L
Mfr # 2CNN9
Zoro # G2342794
product price: $93.09
/ea
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Stainless Steel/Polymer Cage
- Color Black, Silver
- Bearing Type Ball
- Bolt Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNN9
- Zoro # G2342794
- UPC # 190735217696
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Bolt Size | #6 |
Dimension E | 1.688 in |
Dimension C | 1.5 in |
Overall Width (In.) | 2 in |
Dimension F | 1 in |
Dimension O | 0.046 in |
Dimension P | 0.931 in |
Dimension H | #6 |
Dimension H1 | 5/32 |
Overall Height (In.) | 1.125 in |
Slot Width (In.) | 0.313 in |
Dimension G | 1.375 in |
Overall Length (In.) | 1.5 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Dimension B | 2 in |
Body Width (In.) | 1.375 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Dimension K | 1.125 in |
Dimension M (In.) | 1.25 in |
Dimension A | 0.687 in |
Dimension J | 0.25 in |
Dimension a | 0.687 in |
Inside Dia. | 1/2 in |
Length (In.) | 1 1/2 in |
Flange Width | 2 in |
Overall Height | 1 1/8 in |
Overall Length | 1 1/2 in |
Inside Diameter | 1/2 in |
Slot Width | 0.313 in |
Body Width | 1.375 in |
Mounting Hole Diameter | 0.156 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 176 lbf, Dynamic Load Capacity 115 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #6, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (F680V1)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2424)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- Dayton Linear Bearings & Guides