Shop All Lighting Photocontrols
Dayton
Photocontrol, Threaded, 200 to 240VAC
Mfr # 26WA91
Zoro # G8559494
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting 1/2 in Male Pipe Thread
- Voltage 200 to 240V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA91
- Zoro # G8559494
- UPC # 190735210932
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Manufacturers Warranty Length | 5 yr |
Depth | 1 3/8 in |
Length | 3 3/8 in |
Width | 1 3/8 in |
Length (Straight Wireway) | 3 3/8 in |
Details
Item | Photocontrol |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Mounting | 1/2 in Male Pipe Thread |
Voltage | 200 to 240V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 9 A |
Max. Ballast Amps | 4.6 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Black |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | UL |
Includes | Lock Nut, Washer Gasket |
Description/Special Features | Built in Delay |
Housing Material | Polycarbonate |
Contact Form | SPST |
Setting | Dusk to Dawn |
Enclosure Type | Raintight |
Description
Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 200 to 240V AC, Max. Wattage 1,800, Max. Incandescent Amps 9 A, Max. Ballast Amps 4.6 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/8 in, Width 1 3/8 in, Depth 1 3/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- TORK Photocontrol, Stem Mount, LED/CFL, 120V (RKP201)
- Dayton Sensors