Shop All Lighting Photocontrols
Dayton
Photocontrol, Flush, 208 to 277VAC
Mfr # 26WA81
Zoro # G9087242
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting 1/2 in Conduit, Flush
- Voltage 208 to 277V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA81
- Zoro # G9087242
- UPC # 190735210833
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 2 7/8 in |
Width | 1 1/3 in |
Manufacturers Warranty Length | 5 yr |
Depth | 1 1/3 in |
Length (Straight Wireway) | 2 7/8 in |
Details
Item | Photocontrol |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Mounting | 1/2 in Conduit, Flush |
Voltage | 208 to 277V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 9 A |
Max. Ballast Amps | 4.6 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Housing Material | Polycarbonate |
Standards | UL |
Contact Form | SPST |
Setting | Dusk to Dawn |
Enclosure Type | Raintight |
Description/Special Features | Built in Delay |
Includes | Lock Nut, Washer Gasket |
Description
Photocontrol, Mounting 1/2 in Conduit, Flush, Voltage 208 to 277V AC, Max. Wattage 1,800, Max. Incandescent Amps 9 A, Max. Ballast Amps 4.6 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 7/8 in, Width 1 1/3 in, Depth 1 1/3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51P)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- Dayton Sensors