Shop All Lighting Photocontrols
Dayton
Photocontrol, Flush, 208 to 277VAC
Mfr # 26WA79
Zoro # G9988982
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1/2 in Conduit, Flush
- For Use With Decorative Lighting, Flood and Patio Lamp
- Voltage 208 to 277V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 6.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA79
- Zoro # G9988982
- UPC # 190735210819
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 1 1/3 in |
Manufacturers Warranty Length | 5 yr |
Length | 3 3/8 in |
Depth | 1 1/3 in |
Length (Straight Wireway) | 3 3/8 in |
Details
Item | Photocontrol |
Mounting | 1/2 in Conduit, Flush |
For Use With | Decorative Lighting, Flood and Patio Lamp |
Voltage | 208 to 277V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 6.5 A |
Max. Ballast Amps | 4 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Black |
Temp. Range | -40 Degrees to 158 Degrees F |
Contact Form | SPST |
Enclosure Type | Raintight |
Setting | Dusk to Dawn |
Housing Material | Polycarbonate |
Includes | Lock Nut, Washer Gasket |
Standards | UL |
Description/Special Features | Built in Delay |
Description
Photocontrol, Mounting 1/2 in Conduit, Flush, Voltage 208 to 277V AC, Max. Wattage 1,800, Max. Incandescent Amps 6.5 A, Max. Ballast Amps 4 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/8 in, Width 1 1/3 in, Depth 1 1/3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA87)
- Dayton Sensors