Shop All Lighting Photocontrols
Dayton
Photocontrol, Flush, 120VAC
Mfr # 26WA80
Zoro # G8559451
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Decorative Lighting, Flood and Patio Lamp
- Mounting 1/2 in Conduit, Flush
- Voltage 120V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA80
- Zoro # G8559451
- UPC # 190735210826
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 1 1/3 in |
Depth | 1 1/3 in |
Manufacturers Warranty Length | 5 yr |
Length | 2 7/8 in |
Length (Straight Wireway) | 2 7/8 in |
Details
Item | Photocontrol |
For Use With | Decorative Lighting, Flood and Patio Lamp |
Mounting | 1/2 in Conduit, Flush |
Voltage | 120V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 15 A |
Max. Ballast Amps | 9.2 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Contact Form | SPST |
Setting | Dusk to Dawn |
Includes | Lock Nut, Washer Gasket |
Standards | UL |
Description/Special Features | Built in Delay |
Enclosure Type | Raintight |
Housing Material | Polycarbonate |
Description
Photocontrol, Mounting 1/2 in Conduit, Flush, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 9.2 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 7/8 in, Width 1 1/3 in, Depth 1 1/3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRYEL100)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- Dayton Sensors