Shop All Lighting Photocontrols
Dayton
Photocontrol, Flush, 120VAC
Mfr # 26WA77
Zoro # G8559433
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1/2 in Conduit, Flush
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 120V AC
- Max. Wattage 2,000
- Max. Incandescent Amps 16.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 26WA77
- Zoro # G8559433
- UPC # 190735210796
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 3 in |
Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Width | 2 in |
Length (Straight Wireway) | 3 in |
Details
Item | Photocontrol |
Mounting | 1/2 in Conduit, Flush |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Voltage | 120V AC |
Max. Wattage | 2,000 |
Max. Incandescent Amps | 16.7 A |
Max. Ballast Amps | 16.7 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Description/Special Features | Built in Delay |
Contact Form | SPST |
Standards | UL |
Enclosure Type | Raintight |
Setting | Dusk to Dawn |
Housing Material | Die-Cast Aluminum |
Includes | Lock Nut, Washer Gasket |
Description
Photocontrol, Mounting 1/2 in Conduit, Flush, Voltage 120V AC, Max. Wattage 2,000, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 16.7 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3 in, Width 2 in, Depth 1 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Die-Cast Aluminum, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- LITHONIA LIGHTING LED Photocontrol Button, 480V, 0.5W (DLL480 1.5 CUL JU)
- Dayton Lighting Photocontrols