Dayton

Photocontrol, Fixed, 120 to 277VAC


product price: $14.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
  • Mounting Fixed
  • Voltage 120 to 277V AC
  • Max. Wattage 1,662
  • Max. Incandescent Amps 6 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1 3/4 in
Manufacturers Warranty Length 5 yr
Width 1 3/4 in
Depth 1 7/8 in
Length (Straight Wireway) 1 3/4 in

Details

Item Photocontrol
For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Mounting Fixed
Voltage 120 to 277V AC
Max. Wattage 1,662
Max. Incandescent Amps 6 A
Max. Ballast Amps 6 A
Foot Candles On 10.0 to 20.0
Foot Candles Off 30 to 60
Color Translucent
Temp. Range -40 Degrees to 158 Degrees F
Description/Special Features Delay Action Elimates Loads Switching Off Due To Car Headlights, Lightning, 9 in Leads
Enclosure Type Raintight
Standards UL
Setting Dusk to Dawn
Includes Lock Nut, Washer Gasket
Housing Material Polycarbonate
Contact Form SPST

Description

Photocontrol, Mounting Fixed, Voltage 120 to 277V AC, Max. Wattage 1,662, Max. Incandescent Amps 6 A, Max. Ballast Amps 6 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Translucent, Temp. Range -40 Degrees to 158 Degrees F, Length 1 3/4 in, Width 1 3/4 in, Depth 1 7/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.