Shop All Sensor Accessories
Dayton
Photo Control Shorting Cap
Mfr # 26WA88
Zoro # G0102615
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 480V AC
- For Use With Intermatic Photo Controls
- Description/Special Features Sensor, Turn-Lock
- Outside Dia. 2.91 in
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 26WA88
- Zoro # G0102615
- UPC # 190735210901
- Country of Origin China
- Category Sensor Accessories
Dimensions
Outside Dia. | 2.91 in |
Overall Height | 1.97 in |
Details
Item | Photo Control Shorting Cap |
Voltage | 120 to 480V AC |
For Use With | Intermatic Photo Controls |
Description/Special Features | Sensor, Turn-Lock |
Amps | 15 A |
Description
Photo Control Shorting Cap, For Use With Intermatic Photo Controls, Outside Dia. 2.91 in, Overall Height 1.97 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features Sensor, Turn-Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- ELESA Digital position indicators, DD50-FN-0.03-S-C2 F3/8"-SST (DD50 (inch sizes))
- DAYTON Photo Control Receptacle with Housing (26WA99)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT, 0-2K PPM (T5100-I)
- ROSEMOUNT Ph And Orp Sensor (3900-01-10-SQ)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- ASCON 11-3/4In 1/4In Rtd (ZTR-29D/1P/102000)
- MULTI-FAB Reflectors, Reflector (112-749)
- Dayton Sensor Accessories