Shop All Sensor Accessories
Dayton
Photo Control Receptacle with Housing
Mfr # 26WA99
Zoro # G9506962
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 480V AC
- For Use With Intermatic Photo Controls
- Description/Special Features 12 in Leads
- Outside Dia. 2.56 in
- Overall Height 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA99
- Zoro # G9506962
- UPC # 190735211014
- Country of Origin China
- Category Sensor Accessories
Dimensions
Outside Dia. | 2.56 in |
Overall Height | 2.56 in |
Details
Item | Photo Control Receptacle with Housing |
Voltage | 120 to 480V AC |
For Use With | Intermatic Photo Controls |
Description/Special Features | 12 in Leads |
Amps | 15 A |
Description
Photo Control Receptacle with Housing, For Use With Intermatic Photo Controls, Outside Dia. 2.56 in, Overall Height 2.56 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features 12 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3104140048)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH13)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- NVENT CADDY CADDY Pyramid EZ Rubber-Based Adj. Support, 1.75in-4in H (RPSE1H24)
- DAYTON Photo Control Shorting Cap (26WA88)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- BANNER Sensor Parts And Accessory (IA24S)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- ILC Replacement For SATCO 86219 (86-219)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- Dayton Sensors