Shop All Sensor Accessories
Dayton
Photo Control Receptacle with Bracket
Mfr # 26WA89
Zoro # G9087276
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 480V AC
- For Use With Dayton, Tork, Intermatic Photo Controls
- Overall Height 7.28 in
- Description/Special Features With Bracket, 12 in Leads
- Outside Dia. 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA89
- Zoro # G9087276
- UPC # 190735210918
- Country of Origin China
- Category Sensor Accessories
Dimensions
Overall Height | 7.28 in |
Outside Dia. | 2.56 in |
Details
Item | Photo Control Receptacle with Bracket |
Voltage | 120 to 480V AC |
For Use With | Dayton, Tork, Intermatic Photo Controls |
Description/Special Features | With Bracket, 12 in Leads |
Amps | 15 A |
Description
Photo Control Receptacle with Bracket, For Use With Dayton, Tork, Intermatic Photo Controls, Outside Dia. 2.56 in, Overall Height 7.28 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features With Bracket, 12 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- DAYTON Photo Control Shorting Cap (26WA88)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- BANNER 17316 Fiber Optic End Assembly Other Sensor (IF23P)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY & RELAY, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-D-R)
- KATY INSTRUMENTS KIS CURRENT SENSOR 50A AMP 5-40V-DC OTHER SENSOR (420-50)
- Dayton Sensor Accessories