Shop All Push Button Control Stations
Dayton
Pendant Station, Yellow, 2 Speed
Mfr # 20C805
Zoro # G6111752
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Legend No Legend
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20C805
- Zoro # G6111752
- UPC # 190735152218
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Height | 4.62 in |
Width | 2.19 in |
Depth | 2.98 in |
Hub Size - Maximum | 1/2 in |
Overall Height | 4.62 in |
Overall Width | 2.19 in |
Overall Depth | 2.98 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Mounting Hand Grip or Hanger, Hub 1/2 In.-14 NPT, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- EATON Palm Swtch Cntrl Statn, 1NO/1NC, No Legend (FAK-R-KC11-I)
- Dayton Push Buttons & Indicators