Shop All Push Button Control Stations
Dayton
Pendant Station, Red, 2NO, Momentary
Mfr # 20C810
Zoro # G5202924
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Legend Up/Down
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20C810
- Zoro # G5202924
- UPC # 190735152263
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Height | 4.62 in |
Width | 2.19 in |
Depth | 2.98 in |
Hub Size - Maximum | 1/2 in |
Overall Width | 2.19 in |
Overall Height | 4.62 in |
Overall Depth | 2.98 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Mounting Hand Grip or Hanger, Hub 1/2 In.-14 NPT, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Enclosure Material Plastic, Enclosure Color Red, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- Dayton Switches