Shop All Push Button Control Stations
Dayton
Pendant Station, Black, 2NO
Mfr # 20C811
Zoro # G5202933
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Legend Up/Down
- Type of Operator Push Button
- Number of Operators 2
- NEMA Rating 1, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20C811
- Zoro # G5202933
- UPC # 190735152270
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Depth | 2.98 in |
Height | 4.62 in |
Width | 2.19 in |
Details
Item | Pendant Control Station |
Contact Form | 2NO |
Legend | Up/Down |
Type of Operator | Push Button |
Number of Operators | 2 |
NEMA Rating | 1, 3, 3R, 4, 4X |
Housing Color | black |
Standards | CE, CSA, UL Listed |
Contact Rating | 10A @ 600V AC/5A @ 600V DC |
Action | Momentary/Momentary |
Mechanical Interlock | Yes |
Hub | 1/2"-14 NPT |
NEMA Contact Rating Designation | A600/P600 |
Number of Speeds | 1 |
Housing Material | ABS/Polycarbonate |
Description
Pendant Control Station, Legend Up/Down, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Housing Color Black, Hub 1/2 In.-14 NPT, Action Momentary/Momentary, Number of Operators 2, Type of Operator Push Button, Number of Speeds 1, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Housing Material ABS/Polycarbonate, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- Dayton Switches