Shop All Push Button Control Stations
Dayton
Pendant Station, 2NO, Momentary
Mfr # 20C809
Zoro # G5090827
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Legend Up/Down
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20C809
- Zoro # G5090827
- UPC # 190735152256
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Depth | 2.98 in |
Height | 4.62 in |
Width | 2.19 in |
Hub Size - Maximum | 1/2 in |
Overall Height | 4.62 in |
Overall Depth | 2.98 in |
Overall Width | 2.19 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Mounting Hand Grip or Hanger, Hub 1/2 In.-14 NPT, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 8A, 250V AC, Non-Indicating (FRN-R-8)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- Dayton Push Buttons & Indicators