Shop All Push Button Switches
Dayton
Pendant Push Button, 30 mm, Multi
Mfr # 30G344
Zoro # G4986292
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 4
- Type of Operator Full Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G344
- Zoro # G4986292
- UPC # 190735246443
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Depth | 1.97 in |
Overall Height | 3.11 in |
Overall Width | 3.88 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Full Guard, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Die Cast Aluminum, Color Multi, NEMA Rating 13, 4, IP Rating IP65, Legend Not Applicable, Standards CE, cULus Listed, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-2)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G255)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- Dayton Push Buttons & Indicators