Shop All Push Button Switches
This Product is Discontinued
Dayton
Pendant Push Button, 30 mm, Green/Red (Discontinued)
Mfr # 30G346
Zoro # G5034251
This Product is Discontinued
Key Features
- Action Maintained/Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 4
- Type of Operator Full Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G346
- Zoro # G5034251
- UPC # 190735246467
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Maintained/Maintained |
Head Material | Plastic |
NEMA Rating | 13, 4 |
Type of Operator | Full Guard |
Color | Green/Red |
Number of Operators | 2 |
Item | Pendant Push Button |
Material | Chrome Plate, Zinc Die-Cast |
Mechanical Interlock | Yes |
Operator Material | Plastic |
Head Color | Green, Red |
Product Type | Push Button Operators |
NEMA Enclosure Rating | 13, 4 |
Description
Pendant Push Button, 30 mm, Maintained/Maintained Action, Full Guard Type of Operator, Head Material Plastic, Bezel Die Cast Zinc, Color Green/Red, Number of Operators 2, NEMA Rating 13, 4, Material Chrome Plate, Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.