Shop All Push Button Switches
Dayton
Pendant Push Button, 30 mm, Black/Red
Mfr # 30G351
Zoro # G5034285
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material ABS, PC
- NEMA Rating 13, 4, 4X
- Type of Operator Full Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G351
- Zoro # G5034285
- UPC # 190735246504
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Maintained |
Head Material | ABS, PC |
NEMA Rating | 13, 4, 4X |
Type of Operator | Full Guard |
Color | Black/Red |
Number of Operators | 2 |
Item | Pendant Push Button |
Material | Plastic |
Mechanical Interlock | Yes |
Head Color | Black, Red |
Product Type | Pendant Push Buttons |
NEMA Enclosure Rating | 13, 4, 4X |
Push Button Style | Extended |
Description
Pendant Push Button, 30 mm, Maintained Action, Full Guard Type of Operator, Head Material ABS, PC, Bezel Nylon, Color Black/Red, Number of Operators 2, NEMA Rating 13, 4, 4X, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- SIEMENS Circuit Breaker, 5SY6 Series 0.5A, 1 Pole, 230/400V AC, C Curve (5SY61057)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- DAYTON Push Button operator, 22 mm, Green (30G101)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G430)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- Dayton Push Button Switches