Shop All Hoist Accessories
Dayton
Pendant Controller Assembly for H3 Hoist
Mfr # 2GXJ6
Zoro # G1741652
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- For Use With 2GXG9, 2GXH1, 2GXH2, 2GXH3, 2GXH4, 2GXH5, 2GXH6, 2GXH7, 2GXH8
- Functions Up
- Type 5A at 125V
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2GXJ6
- Zoro # G1741652
- UPC # 190735219195
- Country of Origin China
- Category Hoist Accessories
Dimensions
Controller Cord Length | 10 ft |
Details
Item | Pendant Controller Assembly |
Material | Polyethylene |
For Use With | 2GXG9, 2GXH1, 2GXH2, 2GXH3, 2GXH4, 2GXH5, 2GXH6, 2GXH7, 2GXH8 |
Functions | Up |
Type | 5A at 125V |
Color | Yellow |
Product Type | Pendant Station |
Compatible Load Capacity | 4,000 lb |
Compatible Series | Dayton Single Speed |
Compatible Hoist Type | Electric Chain Hoists |
Controls | Push Button Pendant |
Compatible with Manufacturer Part Number | 2GXJ6 |
Connection Type | Wired |
IP Rating | IP54 |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 10 ft, Functions Up, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series Dayton Single Speed, Compatible with Grainger Part Number 2GXG9, 2GXH1, 2GXH2, 2GXH3, 2GXH4, 2GXH5, 2GXH6, 2GXH7, 2GXH8, Compatible with Manufacturer Part Number 2GXJ6, Compatible Load Capacity 4,000 lb, For Use With Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Solid Rubber Wheel Chock (WC41001)
- VESTIL Tow Ball, 2" (BALL-200)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 20 ft. (32584)
- DAYTON Friction Disc (GGS_56910)
- DAYTON Upper Hook Assembly (MH4ZX49A25G)
- DAYTON Bottom Hook Assembly For 2000 Lb Hoist (2KEL6)
- DAYTON Friction Disc (GGS_57018)
- DAYTON Brake Disc A (GGS_57082)
- DAYTON Control Block (MHGXEC46GGS)
- DAYTON End Anchor Assembly (GGS_57106)
- Dayton Lifting Equipment