Shop All Chemical-Resistant Pumps
Dayton
Pedestal Pump, HP Req 1/2, Noryl
Mfr # 2YEW9
Zoro # G0734465
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Noryl
- HP Required 1/2 hp
- Inlet (In.) 1 1/2 in
- Max. Head 84 ft
- Best Efficiency GPM @ Head 16 @ 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEW9
- Zoro # G0734465
- UPC # 190735238752
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Length | 9 1/3 in |
Height | 7 1/2 in |
Width | 7 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7.6 in |
Overall Height | 7.5 in |
Overall Length | 9.33 in |
Shaft Outer Diameter | 5/8 in |
Intake Pipe Size | 1 1/2 in |
Discharge Pipe Size | 1 1/2 in |
Description
Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 84 ft, Flow Rate @ 10 ft of Head (Maximum) 26 gpm, Flow Rate @ 20 ft of Head (Maximum) 23 gpm, Flow Rate @ 30 ft of Head (Maximum) 19 gpm, Flow Rate @ 50 ft of Head (Maximum) 11 gpm, Horsepower (Maximum) 1/2 hp, Housing Material Noryl, Impeller Design Closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-800A-62 (AUTO, 115V))
- ARO Kit Service, Lubricatorbowl, 104338 (104338)
- APG Kari float switch - low alarm (KA-1L)
- PULSAFEEDER Ball Cer, .31-Dia Valve (J20560)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp (4JMV5)
- DAYTON Pedestal Pump, HP Req 1, Polypropylene (2YEU9)
- DAYTON Pump, 1 HP, 115/230V, 14.0/7.0 Amp (4JMV7)
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V, Width: 7 5/8 in (2YEU3)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YEV8)
- GOULDS WATER TECHNOLOGY 1/25 HP Noryl/Aluminum Centrifugal Pump 115V 3/4" T (E10-NSTNDNN1W-19)
- Dayton Chemical-Resistant Pumps