Shop All Chemical-Resistant Pumps
Dayton
Pedestal Pump, HP Req 1, Polypropylene
Mfr # 2YEU9
Zoro # G2547413
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- HP Required 1 hp
- Inlet (In.) 1 1/2 in
- Inlet 1 1/2 in
- Best Efficiency GPM @ Head 38 @ 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEU9
- Zoro # G2547413
- UPC # 190735238578
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Width | 7 5/8 in |
Length | 9 1/3 in |
Height | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7.6 in |
Overall Length | 9.33 in |
Overall Height | 7.5 in |
Shaft Outer Diameter | 5/8 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Description
Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 79 ft, Flow Rate @ 10 ft of Head (Maximum) 55 gpm, Flow Rate @ 20 ft of Head (Maximum) 53 gpm, Flow Rate @ 30 ft of Head (Maximum) 48 gpm, Flow Rate @ 50 ft of Head (Maximum) 38 gpm, Horsepower (Maximum) 1 hp, Housing Material Polypropylene, Impeller Design Closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 5 Pump Tube, PK5 (MCCP205)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55-SSV)
- STENNER PUMP Stenner Pump ST114 0.25 in. Ceramic Weighted Suction Line Strainer (ST114)
- DAYTON Automatic Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA8)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 3 PH (5WXT7)
- DAYTON Pump, 2 HP, 115/230V, 18.0/9.0 Amp (4JMX6)
- DAYTON Pump, Centrifugal, SS, 3 HP, 3 PH (5WXU1)
- DAYTON Pump, 1/2 HP, 115/230V, 7.5/3.8 Amp (4JMW7)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- DAYTON Pump, Centrifugal, SS, 2 HP, 3 PH (5WXT9)
- Dayton Chemical-Resistant Pumps