Shop All Chemical-Resistant Pumps
Dayton
Pedestal Pump, HP Req 1 1/2, Noryl
Mfr # 2YEX3
Zoro # G3005606
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Noryl
- HP Required 1 1/2 hp
- Inlet (In.) 1 1/2 in
- Max. Head 91 ft
- Best Efficiency GPM @ Head 54 @ 55 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEX3
- Zoro # G3005606
- UPC # 190735238783
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Height | 7 1/2 in |
Width | 7 5/8 in |
Length | 9 1/3 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9.33 in |
Overall Width | 7.6 in |
Overall Height | 7.5 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 5/8 in |
Description
Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 91 ft, Flow Rate @ 10 ft of Head (Maximum) 85 gpm, Flow Rate @ 20 ft of Head (Maximum) 78 gpm, Flow Rate @ 30 ft of Head (Maximum) 73 gpm, Flow Rate @ 50 ft of Head (Maximum) 59 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material Noryl, Impeller Design Closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch (151-0005)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- ALEMITE Pump (AL7531-4)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V, Hz: 60 (2YER8)
- DAYTON Pump, 1 HP, 115/230V, 14.0/7.0 Amp (4JMV7)
- DAYTON Pump, 1 1/2 HP, 115/230V, 17.0/8.5 Amp (4JMV9)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 3 PH (5WXT7)
- Dayton Chemical-Resistant Pumps