Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 3/4
Mfr # 2ZWX5
Zoro # G2961077
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 3/4 hp
- Inlet (In.) 1 1/4 in
- Outlet 1 in
- Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 47 @ 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZWX5
- Zoro # G2961077
- UPC # 190735242155
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 6 5/8 in |
Width | 6 5/8 in |
Height | 6 7/8 in |
Overall Width | 6.63 in |
Overall Length | 6.63 in |
Overall Height | 6.88 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Sized for Horsepower | 3/4 hp |
Compatible Intake Pipe Size | 1 1/4 in |
Shaft Outside Diameter | 5/8 in |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 3/4 hp, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm, Flow Rate @ 30 ft of Head (Maximum) 53 gpm, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 55 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H801A-050)
- DAYTON Motor (PP2LTAC23SCG)
- ATTWOOD MARINE Attwood Sahara Auto Bilge Pump 1100 Gph (4511-7)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (141A060F11CA 250)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWX3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWZ2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWZ5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWZ3)
- Dayton Centrifugal Pedestal Pumps