Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 3
Mfr # 2ZWZ5
Zoro # G2345357
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 3 hp
- Inlet (In.) 2 in
- Outlet 1-1/2 in
- Wetted Materials Carbon, Ceramic, Stainless Steel, Viton
- Best Efficiency GPM @ Head 95 @ 57 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2ZWZ5
- Zoro # G2345357
- UPC # 190735242339
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Length | 7 3/4 in |
Width | 7 1/2 in |
Height | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7.5 in |
Overall Length | 7.75 in |
Overall Height | 7.25 in |
Shaft Outside Diameter | 5/8 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Sized for Horsepower | 3 hp |
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 3 hp, Flow Rate @ 10 ft of Head (Maximum) 170 gpm, Flow Rate @ 20 ft of Head (Maximum) 162 gpm, Flow Rate @ 30 ft of Head (Maximum) 146 gpm, Flow Rate @ 40 ft of Head (Maximum) 130 gpm, Maximum Feet of Head 74 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Major Air Valve Kit (637395-1)
- ARMSTRONG Impeller Kit for S-45 NFI (816305-328K)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- SONIN Water Alarm, Battery Powered, 9VDC (802)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWZ3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- NAMCO MANUFACTURING Pump, 150 PSI (P5047)
- Dayton Centrifugal Pedestal Pumps