Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 3
Mfr # 2ZWX9
Zoro # G1327855
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 3 hp
- Inlet (In.) 2 in
- Outlet 1-1/2 in
- Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 95 @ 57 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZWX9
- Zoro # G1327855
- UPC # 190735242193
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Width | 7 1/2 in |
Length | 7 3/4 in |
Height | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 7.25 in |
Overall Length | 7.75 in |
Overall Width | 7.5 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Shaft Outside Diameter | 5/8 in |
Sized for Horsepower | 3 hp |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 2 in , 1 1/2 in |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 3 hp, Flow Rate @ 10 ft of Head (Maximum) 170 gpm, Flow Rate @ 20 ft of Head (Maximum) 162 gpm, Flow Rate @ 30 ft of Head (Maximum) 146 gpm, Flow Rate @ 40 ft of Head (Maximum) 130 gpm, Maximum Feet of Head 74 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- BLANCETT Flowmeter, Turbine, 50 GPM, 2 In (B132-100)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Relief Valve (PA 801)
- MEZIERE Aluminum 1/5 HP Centrifugal Pump 12V (WPX750)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWZ2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2, Duty: Continuous (2ZWX8)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWY1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWY8)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWX3)
- Dayton Centrifugal Pedestal Pumps