Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 2
Mfr # 2ZWY6
Zoro # G3305163
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 2 hp
- Inlet (In.) 1 1/2 in
- Outlet 1 1/4 in
- Wetted Materials Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 70 @ 52 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2ZWY6
- Zoro # G3305163
- UPC # 190735242254
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 7 1/2 in |
Height | 7 1/4 in |
Length | 7 3/4 in |
Overall Length | 7.75 in |
Overall Width | 7.5 in |
Overall Height | 7.25 in |
Shaft Outside Diameter | 5/8 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Sized for Horsepower | 2 hp |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Pedestal Pump, Pump Housing Material Bronze, Sized for Horsepower 2 hp, Flow Rate @ 10 ft of Head (Maximum) 122 gpm, Flow Rate @ 20 ft of Head (Maximum) 109 gpm, Flow Rate @ 30 ft of Head (Maximum) 98 gpm, Flow Rate @ 40 ft of Head (Maximum) 84 gpm, Maximum Feet of Head 72 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Casing (PPL2106CG)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 65 Gal (01-32895)
- ECO-FLO Submersible Utility Pump 1/3 HP (SUP56)
- DUTTON-LAINSON Dutton-Lainson Dl600 600 Lb Ra (14100)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWZ1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWZ3)
- BANJO Centrifugal Pedestal Pump Head, 2 In., CI (200PBI)
- Dayton Centrifugal Pedestal Pumps